Shop All Chain Tensioners & Tools
Mj May
Chain Guide2060; 60, 0.12"Chan Depth, 10'L
Mfr # MJ-DPD2060-10FT
Zoro # G909824001
product price: $333.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$333.99
Free 30-Day Returns
Key Features
- Chain Number 2060, 60
- For Chain Number 60 / 2060
- Overall Width 1.25 in
- For Pitch Type Double Pitch, Single Pitch
- Overall Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2060-10FT
- Zoro # G909824001
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.25 in |
Overall Length | 10 ft |
Center Channel Width | 0.44 in |
Overall Height | 0.31 in |
Channel Depth | 0.12 in |
Details
Item | Chain Guide |
Chain Number | 2060, 60 |
For Chain Number | 60 / 2060 |
For Pitch Type | Double Pitch, Single Pitch |
Color | Black |
For Number of Strands | Single |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Channel Type | Center Channel |
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.12 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 10 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Anti-Seize, 16 oz, Copper, Brush Top Bottle (SL35903)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-163)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioning Roller, 67 mm Overall L (06580002)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- Mj May Chain Tensioners & Tools