Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.1"Chan Depth, 7'L
Mfr # MJ-DPD2050-7 FT
Zoro # G709823990
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Channel Depth 0.1 in
- Chain Number 2050, 50
- Frame Type No Frame
- Overall Height 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2050-7 FT
- Zoro # G709823990
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.1 in |
Overall Height | 0.31 in |
Center Channel Width | 0.31 in |
Overall Width | 1.25 in |
Overall Length | 7 ft |
Details
Item | Chain Guide |
Color | Black |
Chain Number | 2050, 50 |
Frame Type | No Frame |
For Pitch Type | Double Pitch, Single Pitch |
For Number of Strands | Single |
For Chain Number | 50 / 2050 |
Channel Type | Center Channel |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.1 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 7 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- GATES Polyflex Belts, 7M670 (7M670)
- ENERPAC DA6853446SR, PISTON SLEEVE KIT (DA6853446SR)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- DAYTON Chain Detacher, ANSI Type 35-50 (2YEH5)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- Mj May Chain Tensioners & Tools