Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.1"Chan Depth, 6'L
Mfr # MJ-DPD2050-6 FT
Zoro # G809823999
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chain Number 50 / 2050
- Color Black
- For Pitch Type Double Pitch, Single Pitch
- Overall Width 1.25 in
- For Number of Strands Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2050-6 FT
- Zoro # G809823999
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.25 in |
Overall Height | 0.31 in |
Center Channel Width | 0.31 in |
Channel Depth | 0.1 in |
Overall Length | 6 ft |
Details
Item | Chain Guide |
For Chain Number | 50 / 2050 |
Color | Black |
For Pitch Type | Double Pitch, Single Pitch |
For Number of Strands | Single |
Frame Type | No Frame |
Chain Number | 2050, 50 |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Channel Type | Center Channel |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.1 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 6 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4278)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201 2RS (SS6201 2RS FM222)
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (4M226)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 80FT (JR1-06-80)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- Mj May Chains & Chain Sprockets