Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.1"Chan Depth, 4'L
Mfr # MJ-DPD2050-4 FT
Zoro # G909823950
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chain Number 50 / 2050
- Chain Number 2050, 50
- Center Channel Width 0.31 in
- Overall Length 4 ft
- Channel Type Center Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-DPD2050-4 FT
- Zoro # G909823950
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.31 in |
Overall Length | 4 ft |
Channel Depth | 0.1 in |
Overall Height | 0.31 in |
Overall Width | 1.25 in |
Details
Item | Chain Guide |
For Chain Number | 50 / 2050 |
Chain Number | 2050, 50 |
Channel Type | Center Channel |
Color | Black |
Frame Type | No Frame |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.1 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 4 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 90 Degree Spray Bar Nozzle, 1/2In, PK20 (59881)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L22XA452OP00030)
- GATES Predator Single Belts, BP144 (BP144)
- BANDO QD Bore 1 7/8 (1.875), Sds 1 7/8 (SDS 1 7/8)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- Mj May Chains & Chain Sprockets