Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.1"Chan Depth, 3'L
Mfr # MJ-DPD2050-3 FT
Zoro # G609823960
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Channel Depth 0.1 in
- Overall Height 0.31 in
- Chain Number 2050, 50
- Overall Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2050-3 FT
- Zoro # G609823960
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.1 in |
Overall Height | 0.31 in |
Overall Length | 3 ft |
Center Channel Width | 0.31 in |
Overall Width | 1.25 in |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 2050, 50 |
Channel Type | Center Channel |
Guide Material | UHMWPE |
Frame Type | No Frame |
For Pitch Type | Double Pitch, Single Pitch |
For Number of Strands | Single |
Color | Black |
For Chain Number | 50 / 2050 |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.1 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 3 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 4000 Series (4050-15)
- GAST Pump, Vacuum, 3/4 HP (0823-V131Q-G608NEX)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3300E)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935339, Pressure Line, 6 micron (ZX-935339)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- Mj May Chain Tensioners & Tools