Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.1"Chan Depth, 2'L
Mfr # MJ-DPD2050-2 FT
Zoro # G909823967
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Color Black
- Center Channel Width 0.31 in
- Maximum Operating Temperature 175 Degrees F
- Channel Depth 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2050-2 FT
- Zoro # G909823967
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.31 in |
Channel Depth | 0.1 in |
Overall Height | 0.31 in |
Overall Length | 2 ft |
Overall Width | 1.25 in |
Details
Item | Chain Guide |
Guide Material | UHMWPE |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Frame Type | No Frame |
For Chain Number | 50 / 2050 |
Chain Number | 2050, 50 |
Channel Type | Center Channel |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.1 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 2 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- GATES 1803 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B68)
- FAG BEARINGS FAG-6003 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6003 2ZR C3 (6003 2ZR C3)
- FESTO Standards-Based Cylinder DSNU-16-15-PPS-A (DSNU-16-15-PPS-A)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- Mj May Chain Tensioners & Tools