Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.1"Chan Depth, 1'L
Mfr # MJ-DPD2050-1 FT
Zoro # G909824032
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft
- Chain Number 2050, 50
- For Number of Strands Single
- Frame Type No Frame
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2050-1 FT
- Zoro # G909824032
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 1 ft |
Overall Width | 1.25 in |
Channel Depth | 0.1 in |
Overall Height | 0.31 in |
Center Channel Width | 0.31 in |
Details
Item | Chain Guide |
Chain Number | 2050, 50 |
For Number of Strands | Single |
Frame Type | No Frame |
Color | Black |
For Chain Number | 50 / 2050 |
Guide Material | UHMWPE |
For Pitch Type | Double Pitch, Single Pitch |
Channel Type | Center Channel |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.1 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 1 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204502)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- Mj May Chain Tensioners & Tools