Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.1"Chan Depth, 10'L
Mfr # MJ-DPD2050-10FT
Zoro # G909823974
product price: $163.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Overall Length 10 ft
- Guide Material UHMWPE
- Frame Type No Frame
- Overall Height 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2050-10FT
- Zoro # G909823974
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Length | 10 ft |
Overall Height | 0.31 in |
Channel Depth | 0.1 in |
Center Channel Width | 0.31 in |
Overall Width | 1.25 in |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Frame Type | No Frame |
Chain Number | 2050, 50 |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 50 / 2050 |
Channel Type | Center Channel |
For Number of Strands | Single |
Color | Black |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.1 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 10 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 6"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF600100)
- BESTORQ L Timing Belts (255L100)
- GATES Truflex V-Belts, 4L580 (4L580)
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel (D4S3)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- Mj May Chain Tensioners & Tools