Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.19"Chan Depth, 4'L
Mfr # MJ-DPC2050-4 FT
Zoro # G209823964
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.25 in
- Channel Depth 0.19 in
- For Number of Strands Single
- Color Black
- Overall Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2050-4 FT
- Zoro # G209823964
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.25 in |
Channel Depth | 0.19 in |
Overall Length | 4 ft |
Overall Height | 0.38 in |
Center Channel Width | 0.31 in |
Details
Item | Chain Guide |
For Number of Strands | Single |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 2050, 50 |
For Chain Number | 50 / 2050 |
Channel Type | Center Channel |
Guide Material | UHMWPE |
For Pitch Type | Double Pitch, Single Pitch |
Frame Type | No Frame |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.19 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 4 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E550)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- ARO Air Regulator, 3/4 In NPT, 293 cfm, 250 psi (R37451-100)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- BROWNING Adjusting Drive Tightener, ATQ-1 (ATQ-1)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- Mj May Chain Tensioners & Tools