Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.19"Chan Depth, 10'L
Mfr # MJ-DPC2050-10FT
Zoro # G209823988
product price: $320.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- For Pitch Type Double Pitch, Single Pitch
- Frame Type No Frame
- Maximum Operating Temperature 175 Degrees F
- Overall Height 0.38 in
- Center Channel Width 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2050-10FT
- Zoro # G209823988
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.38 in |
Center Channel Width | 0.31 in |
Overall Length | 10 ft |
Overall Width | 1.25 in |
Channel Depth | 0.19 in |
Details
Item | Chain Guide |
For Pitch Type | Double Pitch, Single Pitch |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Color | Black |
For Chain Number | 50 / 2050 |
Chain Number | 2050, 50 |
Channel Type | Center Channel |
Guide Material | UHMWPE |
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.19 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 10 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Walker Repl V-Belt, 3/8"Wx33.5"L (7231)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 345" (B345)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NP-28)
- DAYTON BX64 Cogged V-Belt, 67 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L279 (6L279)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- Mj May Chains & Chain Sprockets