Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.16"Chan Depth, 7'L
Mfr # MJ-DPA2050-7 FT
Zoro # G509823978
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Number of Strands Single
- Overall Width 1.25 in
- Channel Type Open Channel
- Overall Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2050-7 FT
- Zoro # G509823978
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.25 in |
Overall Height | 0.38 in |
Channel Depth | 0.16 in |
Overall Length | 7 ft |
Details
Item | Chain Guide |
Color | Black |
For Number of Strands | Single |
Channel Type | Open Channel |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 50 / 2050 |
Guide Material | UHMWPE |
Chain Number | 2050, 50 |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | No Frame |
Description
Chain Guide, Chain Number 2050, 50, Channel Depth 0.16 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 7 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX85 Cogged V-Belt, 88 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A135 (6A135)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- BELAIRE BelAire 10 HP 132 Gallon 125 PSI Screw Compressor w/Dryer, 37 CFM @ MAX/125 PSI, 208-230/460V 3Ph, 66 dBA (BR10 TMD-3)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- ROSTA Elastomeric Tensioner, 60 mm Arm Width (06011005)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- DAYTON Chain Detacher, ANSI Type 35-50 (2YEH5)
- Mj May Chains & Chain Sprockets