Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.16"Chan Depth, 4'L
Mfr # MJ-DPA2050-4 FT
Zoro # G409824006
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Number of Strands Single
- For Chain Number 50 / 2050
- For Pitch Type Double Pitch, Single Pitch
- Channel Type Open Channel
- Channel Depth 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2050-4 FT
- Zoro # G409824006
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.16 in |
Overall Height | 0.38 in |
Overall Length | 4 ft |
Overall Width | 1.25 in |
Details
Item | Chain Guide |
For Number of Strands | Single |
For Chain Number | 50 / 2050 |
For Pitch Type | Double Pitch, Single Pitch |
Channel Type | Open Channel |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Chain Number | 2050, 50 |
Frame Type | No Frame |
Description
Chain Guide, Chain Number 2050, 50, Channel Depth 0.16 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 4 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK361)
- DODGE P2B-GTM-307, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 3.4375" Bore Dia. (129232)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- OREGON Chain Detacher (42-430-0)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- Mj May Chains & Chain Sprockets