Shop All Chain Tensioners & Tools
Mj May
Chain Guide2050; 50, 0.16"Chan Depth, 3'L
Mfr # MJ-DPA2050-3 FT
Zoro # G309823949
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.25 in
- Chain Number 2050, 50
- For Chain Number 50 / 2050
- Frame Type No Frame
- Guide Material UHMWPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2050-3 FT
- Zoro # G309823949
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.25 in |
Overall Height | 0.38 in |
Channel Depth | 0.16 in |
Overall Length | 3 ft |
Details
Item | Chain Guide |
Chain Number | 2050, 50 |
For Chain Number | 50 / 2050 |
Frame Type | No Frame |
Guide Material | UHMWPE |
Channel Type | Open Channel |
Color | Black |
For Number of Strands | Single |
For Pitch Type | Double Pitch, Single Pitch |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Chain Number 2050, 50, Channel Depth 0.16 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 3 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 18/Skid 6Am-Nrv-7A Air Motor (6AM-NRV-7A)
- OREGON SpeedCut Nano Conversion Kit, 12IN 325LP for Echo S271T (637252)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X06X06X06)
- CHICAGO PNEUMATIC End Plate Spacer (KF125472)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- TSUBAKI Chain Tensioners, 0-B (0-B)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- TSUBAKI Detacher, Chain (D-35)
- Mj May Chains & Chain Sprockets