Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.17"Chan Depth, 7'L
Mfr # MJ-DPC2040-7 FT
Zoro # G609823946
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Channel Width 0.25 in
- Overall Height 0.31 in
- Frame Type No Frame
- For Number of Strands Single
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2040-7 FT
- Zoro # G609823946
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.25 in |
Overall Height | 0.31 in |
Overall Width | 1 in |
Channel Depth | 0.17 in |
Overall Length | 7 ft |
Details
Item | Chain Guide |
Frame Type | No Frame |
For Number of Strands | Single |
Guide Material | UHMWPE |
Chain Number | 2040, 40 |
For Chain Number | 40 / 2040 |
Channel Type | Center Channel |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
For Pitch Type | Double Pitch, Single Pitch |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.17 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 7 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1320)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG025GU, Pressure Line, 3 micron, Outside-In (MF0060907)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- Mj May Chains & Chain Sprockets