Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.17"Chan Depth, 5'L
Mfr # MJ-DPC2040-5 FT
Zoro # G909823943
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.31 in
- Overall Length 5 ft
- Channel Depth 0.17 in
- Center Channel Width 0.25 in
- Chain Number 2040, 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2040-5 FT
- Zoro # G909823943
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.31 in |
Overall Length | 5 ft |
Channel Depth | 0.17 in |
Center Channel Width | 0.25 in |
Overall Width | 1 in |
Details
Item | Chain Guide |
Chain Number | 2040, 40 |
Guide Material | UHMWPE |
For Chain Number | 40 / 2040 |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | No Frame |
For Number of Strands | Single |
For Pitch Type | Double Pitch, Single Pitch |
Color | Black |
Channel Type | Center Channel |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.17 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 5 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- DAYTON 3L320 V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320)
- WESTWARD Digital Grease Meter, 1.5V, 8000 psi (30RZ31)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- BROWNING Double Adjusting Drive Tightener, DATQ-1 (DATQ-1)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- TSUBAKI Detacher, Chain (D-60)
- Mj May Chains & Chain Sprockets