Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.17"Chan Depth, 3'L
Mfr # MJ-DPC2040-3 FT
Zoro # G309823963
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.31 in
- For Number of Strands Single
- Center Channel Width 0.25 in
- Maximum Operating Temperature 175 Degrees F
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2040-3 FT
- Zoro # G309823963
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.31 in |
Center Channel Width | 0.25 in |
Channel Depth | 0.17 in |
Overall Width | 1 in |
Overall Length | 3 ft |
Details
Item | Chain Guide |
For Number of Strands | Single |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | No Frame |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 40 / 2040 |
Color | Black |
Guide Material | UHMWPE |
Channel Type | Center Channel |
Chain Number | 2040, 40 |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.17 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 3 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X087KW)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- TRIM Coolant, 54 gal, Drum (C270/54)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0806 (G60140-0806)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- TSUBAKI Detacher, Chain (D-35)
- Mj May Chains & Chain Sprockets