Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.17"Chan Depth, 2'L
Mfr # MJ-DPC2040-2 FT
Zoro # G209823971
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Chain Number 40 / 2040
- Center Channel Width 0.25 in
- Channel Type Center Channel
- Guide Material UHMWPE
- Channel Depth 0.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPC2040-2 FT
- Zoro # G209823971
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Center Channel Width | 0.25 in |
Channel Depth | 0.17 in |
Overall Length | 2 ft |
Overall Width | 1 in |
Overall Height | 0.31 in |
Details
Item | Chain Guide |
For Chain Number | 40 / 2040 |
Channel Type | Center Channel |
Guide Material | UHMWPE |
Color | Black |
For Pitch Type | Double Pitch, Single Pitch |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 2040, 40 |
For Number of Strands | Single |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.17 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 2 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NB, Return Line, 10 micron (ZX-MF1801P10NB)
- TRIM Chlorine Free Emulsion, 5 gal., Pail (E925/5)
- WILKERSON Filter Element.003 Micron (MXP-95-532)
- FESTO Push-In T-Connector QBT-3/8T-U (QBT-3/8T-U)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- OREGON Chain Detacher (42-430-0)
- Mj May Chains & Chain Sprockets