Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.12"Chan Depth, 5'L
Mfr # MJ-DPA2040-5 FT
Zoro # G409824051
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Chain Number 2040, 40
- Guide Material UHMWPE
- Maximum Operating Temperature 175 Degrees F
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2040-5 FT
- Zoro # G409824051
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.12 in |
Overall Width | 1.25 in |
Overall Length | 5 ft |
Overall Height | 0.31 in |
Details
Item | Chain Guide |
Color | Black |
Chain Number | 2040, 40 |
Guide Material | UHMWPE |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | No Frame |
For Pitch Type | Double Pitch, Single Pitch |
Channel Type | Open Channel |
For Number of Strands | Single |
For Chain Number | 40 / 2040 |
Description
Chain Guide, Chain Number 2040, 40, Channel Depth 0.12 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 5 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41743)
- CONTINENTAL CONTITECH 4L350 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- FESTO Suction Cup ESS-30-CS (ESS-30-CS)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ZORO SELECT Tightener Shaft (N2)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- TSUBAKI Tensioner 25 Mm Strk M8 Auto Maxton, TH1 (TH1)
- Mj May Chain Tensioners & Tools