Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.12"Chan Depth, 2'L
Mfr # MJ-DPA2040-2 FT
Zoro # G809824002
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.31 in
- Overall Width 1.25 in
- Chain Number 2040, 40
- Channel Depth 0.12 in
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPA2040-2 FT
- Zoro # G809824002
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.31 in |
Overall Width | 1.25 in |
Channel Depth | 0.12 in |
Overall Length | 2 ft |
Details
Item | Chain Guide |
Chain Number | 2040, 40 |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
Guide Material | UHMWPE |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 40 / 2040 |
Frame Type | No Frame |
Channel Type | Open Channel |
For Number of Strands | Single |
Description
Chain Guide, Chain Number 2040, 40, Channel Depth 0.12 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 2 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-300-PPVA-N3 (DSBC-32-300-PPVA-N3)
- AMFLO Coupler, (F)NPT, Steel (C10-23)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 13 # of Teeth (40B13F-1/2)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S35-3P)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3102)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- Mj May Chain Tensioners & Tools