Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.08"Chan Depth, 8'L
Mfr # MJ-DPD2040-8 FT
Zoro # G709823945
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.31 in
- Frame Type No Frame
- Guide Material UHMWPE
- For Number of Strands Single
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2040-8 FT
- Zoro # G709823945
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Height | 0.31 in |
Overall Width | 1 in |
Overall Length | 8 ft |
Channel Depth | 0.08 in |
Center Channel Width | 0.25 in |
Details
Item | Chain Guide |
Frame Type | No Frame |
Guide Material | UHMWPE |
For Number of Strands | Single |
Channel Type | Center Channel |
For Pitch Type | Double Pitch, Single Pitch |
Maximum Operating Temperature | 175 Degrees F |
For Chain Number | 40 / 2040 |
Chain Number | 2040, 40 |
Color | Black |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.08 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 8 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 4 In O D (VA4001)
- MARATHON MOTORS Pump Motor, Split Ph, 1/2 HP, 1725,115V, 48Y (5KH36MNB637X)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MOMF-5)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 150in OC, 2 Band (2/5V1500)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- ROSTA Tensioner Mounting Bracket, Steel (06590003)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- Mj May Chains & Chain Sprockets