Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.08"Chan Depth, 5'L
Mfr # MJ-DPD2040-5 FT
Zoro # G409823948
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Color Black
- Overall Height 0.31 in
- For Chain Number 40 / 2040
- For Pitch Type Double Pitch, Single Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2040-5 FT
- Zoro # G409823948
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1 in |
Overall Height | 0.31 in |
Channel Depth | 0.08 in |
Center Channel Width | 0.25 in |
Overall Length | 5 ft |
Details
Item | Chain Guide |
Color | Black |
For Chain Number | 40 / 2040 |
For Pitch Type | Double Pitch, Single Pitch |
Frame Type | No Frame |
Guide Material | UHMWPE |
Chain Number | 2040, 40 |
For Number of Strands | Single |
Channel Type | Center Channel |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.08 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 5 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Pivoting Roller Bracket, Top, 4Way, 17 5/8 (15353-P-24)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-31)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- HOMEPAGE Master Chain Link Plate Tool (HO67531)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- LINZER 6 in. W Roller , 2PK (MR 144-2 0600)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- Mj May Chain Tensioners & Tools