Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.08"Chan Depth, 3'L
Mfr # MJ-DPD2040-3 FT
Zoro # G309823987
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Number of Strands Single
- Channel Depth 0.08 in
- Frame Type No Frame
- Color Black
- Chain Number 2040, 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # MJ-DPD2040-3 FT
- Zoro # G309823987
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.08 in |
Overall Length | 3 ft |
Overall Height | 0.31 in |
Overall Width | 1 in |
Center Channel Width | 0.25 in |
Details
Item | Chain Guide |
For Number of Strands | Single |
Frame Type | No Frame |
Color | Black |
Chain Number | 2040, 40 |
Guide Material | UHMWPE |
Channel Type | Center Channel |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 40 / 2040 |
Maximum Operating Temperature | 175 Degrees F |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.08 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 3 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAS 1 15/16)
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive (CA33118 M)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- TSUBAKI Detacher, Chain (D-35)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- ZORO SELECT Tightener Shaft (N2)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- Mj May Chains & Chain Sprockets