Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.08"Chan Depth, 2'L
Mfr # MJ-DPD2040-2 FT
Zoro # G509824005
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- For Number of Strands Single
- Channel Type Center Channel
- Overall Width 1 in
- Overall Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2040-2 FT
- Zoro # G509824005
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1 in |
Overall Length | 2 ft |
Channel Depth | 0.08 in |
Overall Height | 0.31 in |
Center Channel Width | 0.25 in |
Details
Item | Chain Guide |
Maximum Operating Temperature | 175 Degrees F |
For Number of Strands | Single |
Channel Type | Center Channel |
Frame Type | No Frame |
Chain Number | 2040, 40 |
Guide Material | UHMWPE |
For Pitch Type | Double Pitch, Single Pitch |
For Chain Number | 40 / 2040 |
Color | Black |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.08 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 2 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Sanding Pad Assy (315-39)
- CLIMAX METAL PRODUCTS 1C-025-A One-Piece Clamping Collar (1C-025-A)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 7 in Stroke, Round Body Double Acting (NCDMC106-0700)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- BAILEY Roller Chain Breaker: #60 to #100 Roller Chain Breaker (131465)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- TSUBAKI Detacher, Chain (D-60)
- ROSTA Chain Rider Set, 10-1/2 mm Bore Dia. (06550003)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- Mj May Chains & Chain Sprockets