Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.08"Chan Depth, 1'L
Mfr # MJ-DPD2040-1 FT
Zoro # G709824041
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.08 in
- Overall Height 0.31 in
- For Number of Strands Single
- Overall Length 1 ft
- Channel Type Center Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2040-1 FT
- Zoro # G709824041
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.08 in |
Overall Height | 0.31 in |
Overall Length | 1 ft |
Overall Width | 1 in |
Center Channel Width | 0.25 in |
Details
Item | Chain Guide |
For Number of Strands | Single |
Channel Type | Center Channel |
Guide Material | UHMWPE |
For Pitch Type | Double Pitch, Single Pitch |
Color | Black |
Frame Type | No Frame |
For Chain Number | 40 / 2040 |
Maximum Operating Temperature | 175 Degrees F |
Chain Number | 2040, 40 |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.08 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 1 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup ESS-30-CS (ESS-30-CS)
- SPEEDAIRE Idle Pulley (TT6T6201340002SG)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK2CL)
- SLIP PLATE Chain and Cable Graphite Lubricant, 12 Oz. (CHAINCABLE-6CS)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- Mj May Chain Tensioners & Tools