Shop All Chain Tensioners & Tools
Mj May
Chain Guide2040; 40, 0.08"Chan Depth, 10'L
Mfr # MJ-DPD2040-10FT
Zoro # G509824036
product price: $321.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$321.99
Free 30-Day Returns
Key Features
- Chain Number 2040, 40
- Frame Type No Frame
- For Chain Number 40 / 2040
- Maximum Operating Temperature 175 Degrees F
- For Pitch Type Double Pitch, Single Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # MJ-DPD2040-10FT
- Zoro # G509824036
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Channel Depth | 0.08 in |
Overall Length | 10 ft |
Overall Height | 0.31 in |
Center Channel Width | 0.25 in |
Overall Width | 1 in |
Details
Item | Chain Guide |
Chain Number | 2040, 40 |
Frame Type | No Frame |
For Chain Number | 40 / 2040 |
Maximum Operating Temperature | 175 Degrees F |
For Pitch Type | Double Pitch, Single Pitch |
For Number of Strands | Single |
Channel Type | Center Channel |
Color | Black |
Guide Material | UHMWPE |
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.08 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 10 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 250 psi (SA38-1A250)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M212SD-120-A)
- MJ MAY Chain Guide2060; 60, 0.29"Chan Depth, 10'L (MJ-DPC2060-10FT)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- BAILEY Roller Chain Breaker: #25 to #60 Roller Chain Breaker (131460)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- TRITAN Chain Breaker for 3/8in. to 3/4in. Pitch (35-60 CHAIN BREAKER)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- Mj May Chains & Chain Sprockets