Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.4"Chan Depth, 8'L, C
Mfr # VBGWC-C-8FT
Zoro # G809824071
product price: $1,371.99
/ea
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- For V-Belt Size C
- For Belt Section Type C
- Frame Type Non-Flanged Frame
- Overall Height 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-C-8FT
- Zoro # G809824071
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For V-Belt Size | C |
Overall Height | 0.94 in |
Channel Depth | 0.4 in |
Overall Width | 1.1 in |
Overall Length | 8 ft |
Details
Item | Belt Guide |
Maximum Operating Temperature | 175 Degrees F |
For Belt Section | Type C |
Frame Type | Non-Flanged Frame |
For Belt Type | V |
Guide Material | UHMWPE |
Color | Black |
Frame Material | Galvanized Steel |
Description
Belt Guide, Channel Depth 0.4 in, Color Black, For Belt Type V, For V-Belt Size C, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 8 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-51-G)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 0.75 Rod (207374)
- FENNER DRIVES Cordless Belt Welding Kit (5700539)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- TB WOODS V-Belt/Sheave Groove Gauge (VGAGE)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- GATES Power Clean Radiator Flush Tool Kit (91002)
- Mj May Power Transmission Belts