Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.4"Chan Depth, 8'L, C
Mfr # VBG-C-8FT
Zoro # G209824084
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 8 ft
- Channel Depth 0.4 in
- Frame Type No Frame
- Overall Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBG-C-8FT
- Zoro # G209824084
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 8 ft |
Channel Depth | 0.4 in |
Overall Height | 0.75 in |
Overall Width | 1.1 in |
For V-Belt Size | C |
Details
Item | Belt Guide |
Color | Black |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
For Belt Section | Type C |
Guide Material | UHMWPE |
For Belt Type | V |
Description
Belt Guide, Channel Depth 0.4 in, Color Black, For Belt Type V, For V-Belt Size C, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.75 in, Overall Length 8 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-237 Two-Piece Clamping Collar (2C-237)
- BARD HVAC 208-230v1ph 1/5hp 1075rpm Mtr (8103-029BX)
- PERMATEX Permatex Dielectric Tune-Up Grease .33 oz Tube Carded. (81150)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 97" (B97)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- BANDO Belt Tensioning Kit (BUI 4006)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- FLANGE WIZARD Flange Wizard 496-CW-300 Circle Wiz Cutting Attachments (496-CW-300)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- BROWNING Double Adjusting Drive Tightener, Steel (1296771)
- Mj May Power Transmission Belts