Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.4"Chan Depth, 5'L, C
Mfr # VBGWC-C-5FT
Zoro # G409824129
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.4 in
- Overall Length 5 ft
- Frame Material Galvanized Steel
- Maximum Operating Temperature 175 Degrees F
- Frame Type Non-Flanged Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # VBGWC-C-5FT
- Zoro # G409824129
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Channel Depth | 0.4 in |
Overall Length | 5 ft |
Overall Height | 0.94 in |
Overall Width | 1.1 in |
For V-Belt Size | C |
Details
Item | Belt Guide |
Frame Material | Galvanized Steel |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Non-Flanged Frame |
For Belt Type | V |
Color | Black |
Guide Material | UHMWPE |
For Belt Section | Type C |
Description
Belt Guide, Channel Depth 0.4 in, Color Black, For Belt Type V, For V-Belt Size C, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 5 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (3HFD1)
- DAYTON 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (2L391)
- OETIKER Hose Clamp, SS, Nom.Size. 23/32 In., PK100 (16700020-100)
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- BOSTON GEAR Input Oil Seal (55478)
- BANDO Belt Tensioning Kit (BUI 4006)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- Mj May Power Transmission Belts