Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.4"Chan Depth, 2'L, C
Mfr # VBGWC-C-2FT
Zoro # G109824085
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 ft
- For Belt Type V
- Frame Type Non-Flanged Frame
- Overall Height 0.94 in
- Frame Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-C-2FT
- Zoro # G109824085
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 2 ft |
Overall Height | 0.94 in |
For V-Belt Size | C |
Channel Depth | 0.4 in |
Overall Width | 1.1 in |
Details
Item | Belt Guide |
For Belt Type | V |
Frame Type | Non-Flanged Frame |
Frame Material | Galvanized Steel |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
For Belt Section | Type C |
Color | Black |
Description
Belt Guide, Channel Depth 0.4 in, Color Black, For Belt Type V, For V-Belt Size C, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 2 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 55.3 in L Outside, 11/32 in THK (AX53)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116207-00)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH2)
- NORDYNE Motor, 208/230V, 1 Phase, 1/10 HP, 1100 rpm (621919)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- CARLISLE BELTS BY TIMKEN Timken Belts Tension-Finder V-Belt Tensioning Tool (108039-A)
- POWERDRIVE Tightener Shaft, 1-1/2 In L, Dia 1/2 In (N1)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- BSC PREFERRED 120in V-Belt Measuring Tool (P-BL2)
- Mj May Belt Tighteners & Accessories