Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.4"Chan Depth, 10'L, C
Mfr # VBG-C-10FT
Zoro # G309824120
product price: $493.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- For Belt Section Type C
- Channel Depth 0.4 in
- Guide Material UHMWPE
- Overall Length 10 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBG-C-10FT
- Zoro # G309824120
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Channel Depth | 0.4 in |
Overall Length | 10 ft |
For V-Belt Size | C |
Overall Width | 1.1 in |
Overall Height | 0.75 in |
Details
Item | Belt Guide |
For Belt Section | Type C |
Guide Material | UHMWPE |
Color | Black |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
For Belt Type | V |
Description
Belt Guide, Channel Depth 0.4 in, Color Black, For Belt Type V, For V-Belt Size C, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.75 in, Overall Length 10 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight 3/8 in Hose I.D, 1/4"-18 Thread (5A253)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-31)
- GATES 1168 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B43)
- DEWALT Belt Drive Portable Compressor, 20 gal. (DXCM201)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- BROWNING Double Adjusting Drive Tightener, Steel (1296771)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- Mj May Belt Tighteners & Accessories