Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.35"Chan Depth, 8'L
Mfr # RBGWC-5/8-8FT
Zoro # G009824178
product price: $1,514.99
/ea
Free Shipping & Returns
$1,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.1 in
- Channel Depth 0.35 in
- For Belt Type Round
- Frame Type Non-Flanged Frame
- Overall Height 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBGWC-5/8-8FT
- Zoro # G009824178
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Width | 1.1 in |
Channel Depth | 0.35 in |
Overall Height | 0.94 in |
For Belt Diameter | 5/8 in |
Overall Length | 8 ft |
Details
Item | Belt Guide |
For Belt Type | Round |
Frame Type | Non-Flanged Frame |
Frame Material | Galvanized Steel |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Description
Belt Guide, Channel Depth 0.35 in, Color Black, For Belt Diameter 5/8 in, For Belt Type Round, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 8 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 5/8 X 130 (5V1300)
- DAYTON 5/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-7/8" Top Width, 5 Ribs (11X977)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- D-A LUBRICANT CO D-A ThermoPlex 5 High Load Grease #2 - 35 Lb Metal Pail (11769)
- FLUKE Laser Belt Alignment Tool (FLUKE-835)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- Mj May Belt Tighteners & Accessories