Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.35"Chan Depth, 4'L
Mfr # RBG-5/8-4FT
Zoro # G909824049
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Channel Depth 0.35 in
- Overall Width 1.25 in
- For Belt Diameter 5/8 in
- For Belt Type Round
- Frame Type No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-5/8-4FT
- Zoro # G909824049
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Channel Depth | 0.35 in |
Overall Width | 1.25 in |
For Belt Diameter | 5/8 in |
Overall Length | 4 ft |
Overall Height | 1 in |
Details
Item | Belt Guide |
For Belt Type | Round |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Color | Black |
Description
Belt Guide, Channel Depth 0.35 in, Color Black, For Belt Diameter 5/8 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1 in, Overall Length 4 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5L770 V Belt, 77 in Outside Length, 21/32 in Top Width, 1 Ribs (5L770)
- CLIMAX METAL PRODUCTS 2ISCC-175-175 Two-Piece Industry Standard Clamping Coupling (2ISCC-175-175)
- INTERSTATE PNEUMATICS 3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi (WR1160)
- MAIN FILTER Hydraulic Filter, replaces WIX R33C25TV, Return Line, 25 micron, Outside-In (MF0577051)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- FLUKE Laser Belt Alignment Tool (FLUKE-835)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- RIDGID CARRIAGE, 311A (19106)
- Mj May Power Transmission Belts