Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.32"Chan Depth, 8'L
Mfr # RBG-9/16-8FT
Zoro # G709824065
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Color Black
- Frame Type No Frame
- Overall Width 1.25 in
- For Belt Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-9/16-8FT
- Zoro # G709824065
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Width | 1.25 in |
Channel Depth | 0.32 in |
Overall Length | 8 ft |
For Belt Diameter | 9/16 in |
Overall Height | 1 in |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
Color | Black |
Frame Type | No Frame |
For Belt Type | Round |
Maximum Operating Temperature | 175 Degrees F |
Description
Belt Guide, Channel Depth 0.32 in, Color Black, For Belt Diameter 9/16 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1 in, Overall Length 8 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, 2AK94 X 1-3/16 SHEAVE (2AK94 X 1-3/16 SHEAVE)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- POWERFLITE B147 150" Outside Length, 21/32" Top Width, 1 Ribs (B147-2)
- IRWIN POWER-GRIP Screw and Bolt Extractor 7 Pc. Set (394100)
- FLANGE WIZARD Flange Wizard 496-CW-300 Circle Wiz Cutting Attachments (496-CW-300)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- GATES Preventive Maintenance Tools, 165 LB TENSION TESTER (165 LB TENSION TESTER)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- Mj May Belt Tighteners & Accessories