Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 8'L, 4L/A
Mfr # VBG-4L/A-8FT
Zoro # G009824185
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type No Frame
- Guide Material UHMWPE
- For Belt Type V
- Color Black
- Overall Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBG-4L/A-8FT
- Zoro # G009824185
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 8 ft |
Overall Width | 0.79 in |
Channel Depth | 0.2 in |
Overall Height | 0.5 in |
For V-Belt Size | 4L, A |
Details
Item | Belt Guide |
Frame Type | No Frame |
Guide Material | UHMWPE |
For Belt Type | V |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
For Belt Section | Type A / Type 4L |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 8 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, 1" I.D., 1-1/4" O.D., 2" L (EBCB162016)
- BOSTITCH Piston Stop (BDN86132)
- GATES Truflex V-Belts, 3L350 (3L350)
- 3M Silicone Lubricant, 3M, Net Wt 13.25 (SILICONE LUBRICANT)
- M-D L-Shaped Bottom Brn 3' (82578)
- ZORO SELECT V-Belt Tension Checker (1302546)
- BOSTON GEAR Input Oil Seal (55478)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- Mj May Belt Tighteners & Accessories