Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 6'L, 4L/A
Mfr # VBG-4L/A-6FT
Zoro # G209824077
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Type V
- Maximum Operating Temperature 175 Degrees F
- For V-Belt Size 4L, A
- For Belt Section Type A / Type 4L
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBG-4L/A-6FT
- Zoro # G209824077
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For V-Belt Size | 4L, A |
Channel Depth | 0.2 in |
Overall Length | 6 ft |
Overall Width | 0.79 in |
Overall Height | 0.5 in |
Details
Item | Belt Guide |
For Belt Type | V |
Maximum Operating Temperature | 175 Degrees F |
For Belt Section | Type A / Type 4L |
Color | Black |
Frame Type | No Frame |
Guide Material | UHMWPE |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 6 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Air, Pilot, 1/4 In (A212PS)
- GATES Metric-Power V-Belts, XPZ1000 (XPZ1000)
- NTN Tapered Roller Bearing Cone, 3780 (3780)
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 In (P1 X 1 5/8)
- FLANGE WIZARD Flange Wizard 496-CW-300 Circle Wiz Cutting Attachments (496-CW-300)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- BSC PREFERRED PIX Digital/Sonic Tension Tester (PIXDTS)
- BROWNING Tightener Shaft, 1 in Dia x 2-1/8 in L Shaft, 3-3/8 in OAL (1296946)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- Mj May Power Transmission Belts