Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 5'L, 4L/A
Mfr # VBGWC-4L/A-5FT
Zoro # G309824144
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Galvanized Steel
- For Belt Type V
- Overall Length 5 ft
- Maximum Operating Temperature 175 Degrees F
- Channel Depth 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-4L/A-5FT
- Zoro # G309824144
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 5 ft |
Channel Depth | 0.2 in |
For V-Belt Size | 4L, A |
Overall Height | 0.79 in |
Overall Width | 0.79 in |
Details
Item | Belt Guide |
Frame Material | Galvanized Steel |
For Belt Type | V |
Maximum Operating Temperature | 175 Degrees F |
For Belt Section | Type A / Type 4L |
Frame Type | Non-Flanged Frame |
Color | Black |
Guide Material | UHMWPE |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 5 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V 3L X (954-04032B)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D16-12-BP25)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- GATES Preventive Maintenance Tools, 165 LB TENSION TESTER (165 LB TENSION TESTER)
- Mj May Belt Tighteners & Accessories