Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 5'L, 4L/A
Mfr # VBG-4L/A-5FT
Zoro # G409824099
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Type No Frame
- Channel Depth 0.2 in
- Overall Height 0.5 in
- Maximum Operating Temperature 175 Degrees F
- For V-Belt Size 4L, A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBG-4L/A-5FT
- Zoro # G409824099
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Channel Depth | 0.2 in |
Overall Height | 0.5 in |
For V-Belt Size | 4L, A |
Overall Width | 0.79 in |
Overall Length | 5 ft |
Details
Item | Belt Guide |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
For Belt Type | V |
For Belt Section | Type A / Type 4L |
Color | Black |
Guide Material | UHMWPE |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 5 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 3JN, Neoprene (3JN)
- WEATHERHEAD Charlynn Kit Seal For H Series (60540)
- AIGNEP USA Union Mender, Composite, 1/2" X 3/8" Tube (85040-08-06)
- CONTINENTAL 3/8" x 5 ft Lead Hose 300 psi (HZR03830-05-14-G)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- CARLISLE BELTS BY TIMKEN Timken Belts Tension-Finder V-Belt Tensioning Tool (108039-A)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- M-D L-SHAPED BOTTOM WHT 36"" (43816)
- ZORO SELECT V-Belt Tension Checker (1302546)
- BSC PREFERRED PIX Digital/Sonic Tension Tester (PIXDTS)
- Mj May Belt Tighteners & Accessories