Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 4'L, 4L/A
Mfr # VBGWC-4L/A-4FT
Zoro # G209824220
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.79 in
- Color Black
- Maximum Operating Temperature 175 Degrees F
- Frame Type Non-Flanged Frame
- Guide Material UHMWPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-4L/A-4FT
- Zoro # G209824220
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Height | 0.79 in |
Overall Length | 4 ft |
For V-Belt Size | 4L, A |
Channel Depth | 0.2 in |
Overall Width | 0.79 in |
Details
Item | Belt Guide |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Non-Flanged Frame |
Guide Material | UHMWPE |
For Belt Section | Type A / Type 4L |
Frame Material | Galvanized Steel |
For Belt Type | V |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 4 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191202.00)
- D&D 155" Outside Length, 2/3" Top Width, 1 Ribs (B152)
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- BOSCH 24 Grease Gun Hose (2326)
- CARLISLE BELTS BY TIMKEN Timken Belts Tension-Finder V-Belt Tensioning Tool (108039-A)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- M-D L-SHAPED BOTTOM WHT 36"" (43816)
- BOSTON GEAR Input Oil Seal (55478)
- GATES Power Clean Radiator Flush Tool Kit (91002)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- Mj May Belt Tighteners & Accessories