Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 3'L, 4L/A
Mfr # VBG-4L/A-3FT
Zoro # G109824160
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Overall Height 0.5 in
- Frame Type No Frame
- Maximum Operating Temperature 175 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBG-4L/A-3FT
- Zoro # G109824160
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 3 ft |
Overall Height | 0.5 in |
Channel Depth | 0.2 in |
Overall Width | 0.79 in |
For V-Belt Size | 4L, A |
Details
Item | Belt Guide |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
Color | Black |
For Belt Section | Type A / Type 4L |
Guide Material | UHMWPE |
For Belt Type | V |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 3 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, S16-6 TL HUB (S16-6 TL HUB)
- INGERSOLL-RAND Retainer (AVC1-83)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- INGERSOLL-RAND Maintenance Kit, For 40-50 HP Compressor (38462776)
- RIDGID CARRIAGE, 311A (19106)
- BSC PREFERRED PIX-XAlign-Laser-guided Pulley Alignment Tool (PIXLGAT)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- GATES Power Clean Radiator Flush Tool Kit (91002)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- Mj May Belt Tighteners & Accessories