Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 2'L, 4L/A
Mfr # VBGWC-4L/A-2FT
Zoro # G609824103
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- For Belt Section Type A / Type 4L
- Color Black
- For V-Belt Size 4L, A
- Overall Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-4L/A-2FT
- Zoro # G609824103
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For V-Belt Size | 4L, A |
Overall Length | 2 ft |
Channel Depth | 0.2 in |
Overall Height | 0.79 in |
Overall Width | 0.79 in |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
For Belt Section | Type A / Type 4L |
Color | Black |
Frame Type | Non-Flanged Frame |
For Belt Type | V |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Galvanized Steel |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 2 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 2-3/16 In, Setscrew (GYA203RRB)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- WEATHERHEAD E-Z Clip Field Attachable Fitting, 17462 (FJ3053-0808S)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- Mj May Power Transmission Belts