Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 1'L, 4L/A
Mfr # VBGWC-4L/A-1FT
Zoro # G409824044
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 ft
- Channel Depth 0.2 in
- For Belt Section Type A / Type 4L
- Overall Height 0.79 in
- Guide Material UHMWPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-4L/A-1FT
- Zoro # G409824044
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 1 ft |
Channel Depth | 0.2 in |
Overall Height | 0.79 in |
For V-Belt Size | 4L, A |
Overall Width | 0.79 in |
Details
Item | Belt Guide |
For Belt Section | Type A / Type 4L |
Guide Material | UHMWPE |
For Belt Type | V |
Maximum Operating Temperature | 175 Degrees F |
Frame Material | Galvanized Steel |
Color | Black |
Frame Type | Non-Flanged Frame |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 1 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPK207-23)
- LINCOLN Valve, Oil Control (775)
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-32-20-ALCE)
- RIDGID Bearing, Roller, PK 6 (56878)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- BROWNING Tightener Shaft, 1 in Dia x 2-1/8 in L Shaft, 3-3/8 in OAL (1296946)
- TB WOODS V-Belt/Sheave Groove Gauge (VGAGE)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- FENNER DRIVES Cordless Belt Welding Kit (5700539)
- Mj May Power Transmission Belts