Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 1'L, 4L/A
Mfr # VBG-4L/A-1FT
Zoro # G009824161
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- For V-Belt Size 4L, A
- Overall Width 0.79 in
- Overall Length 1 ft
- Channel Depth 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBG-4L/A-1FT
- Zoro # G009824161
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For V-Belt Size | 4L, A |
Overall Width | 0.79 in |
Overall Length | 1 ft |
Channel Depth | 0.2 in |
Overall Height | 0.5 in |
Details
Item | Belt Guide |
Maximum Operating Temperature | 175 Degrees F |
For Belt Type | V |
Frame Type | No Frame |
For Belt Section | Type A / Type 4L |
Color | Black |
Guide Material | UHMWPE |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 1 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", NPT, 3/4", BSPP (9037-1212)
- KOYO Needle Roller Brg, 81214, 1/2in Bore, Open (RCB-081214)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- SPEEDAIRE 1/4" ID x 50 ft Nylon Coiled Air Hose 185 PSI YL (1VEH9)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- RIDGID CARRIAGE, 311A (19106)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- DAYTON Tension Checker (816Y13)
- TB WOODS V-Belt/Sheave Groove Gauge (VGAGE)
- BOSTON GEAR Input Oil Seal (55478)
- Mj May Belt Tighteners & Accessories