Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.2"Chan Depth, 10'L, 4L/A
Mfr # VBGWC-4L/A-10FT
Zoro # G909824117
product price: $979.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$979.99
Free 30-Day Returns
Key Features
- For V-Belt Size 4L, A
- Maximum Operating Temperature 175 Degrees F
- Guide Material UHMWPE
- Overall Height 0.79 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-4L/A-10FT
- Zoro # G909824117
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For V-Belt Size | 4L, A |
Overall Height | 0.79 in |
Channel Depth | 0.2 in |
Overall Length | 10 ft |
Overall Width | 0.79 in |
Details
Item | Belt Guide |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Color | Black |
Frame Material | Galvanized Steel |
For Belt Section | Type A / Type 4L |
For Belt Type | V |
Frame Type | Non-Flanged Frame |
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 10 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Battery Operated Vibrator, 6.60 A, 12VDC (1DYN7)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- SKF Speedi-Sleeves, 99878 (99878)
- MILTON Automotive Blue Coupler/Plug Kit, 14 pcs. (S-314TKIT)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- BROWNING Double Adjusting Drive Tightener, Steel (1296771)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- KD Pullr Gear2P3Jaw5Ton Rev (3562)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- Mj May Belt Tighteners & Accessories