Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.29"Chan Depth, 8'L, 5L/B
Mfr # VBGWC-5L/B-8FT
Zoro # G309824045
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 ft
- For V-Belt Size 5L, B
- For Belt Section Type B / Type 5L
- Maximum Operating Temperature 175 Degrees F
- Frame Type Non-Flanged Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-5L/B-8FT
- Zoro # G309824045
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 8 ft |
For V-Belt Size | 5L, B |
Overall Width | 1.1 in |
Overall Height | 0.83 in |
Channel Depth | 0.29 in |
Details
Item | Belt Guide |
For Belt Section | Type B / Type 5L |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | Non-Flanged Frame |
Frame Material | Galvanized Steel |
Guide Material | UHMWPE |
Color | Black |
For Belt Type | V |
Description
Belt Guide, Channel Depth 0.29 in, Color Black, For Belt Type V, For V-Belt Size 5L, B, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.83 in, Overall Length 8 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 20mmBore, 50mmStrke (CXSL20-50)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR024W)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,725 Nameplate RPM (RM3112A)
- GATES Micro-V Belts, 290J6 (290J6)
- FENNER DRIVES Bushing Sb0001 For Va4002 (SB0001)
- GATES Preventive Maintenance Tools, 13398 COMBO SHEAVE GAUGE (13398 COMBO SHEAVE GAUGE)
- IRWIN POWER-GRIP Screw and Bolt Extractor 7 Pc. Set (394100)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- GATES Preventive Maintenance Tools, 165 LB TENSION TESTER (165 LB TENSION TESTER)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- Mj May Power Transmission Belts