Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.29"Chan Depth, 6'L, 5L/B
Mfr # VBGWC-5L/B-6FT
Zoro # G709824034
product price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- Overall Length 6 ft
- Overall Height 0.83 in
- Guide Material UHMWPE
- Channel Depth 0.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-5L/B-6FT
- Zoro # G709824034
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 6 ft |
Overall Height | 0.83 in |
Channel Depth | 0.29 in |
For V-Belt Size | 5L, B |
Overall Width | 1.1 in |
Details
Item | Belt Guide |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
For Belt Type | V |
For Belt Section | Type B / Type 5L |
Color | Black |
Frame Type | Non-Flanged Frame |
Frame Material | Galvanized Steel |
Description
Belt Guide, Channel Depth 0.29 in, Color Black, For Belt Type V, For V-Belt Size 5L, B, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.83 in, Overall Length 6 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- CAMOZZI Flow Control Valve (MVU 704-1/8)
- TRITAN Yoke Roller, Flat Head, 2-1/2" L (CYR 2 1/2S)
- LIQUID WRENCH 11 oz., Aerosol, Penetrant (L112)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., EA1 (PC-2055-1)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- Mj May Power Transmission Belts