Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.29"Chan Depth, 4'L, 5L/B
Mfr # VBGWC-5L/B-4FT
Zoro # G509824173
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Belt Section Type B / Type 5L
- Frame Material Galvanized Steel
- Overall Width 1.1 in
- For Belt Type V
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # VBGWC-5L/B-4FT
- Zoro # G509824173
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Width | 1.1 in |
Overall Length | 4 ft |
Overall Height | 0.83 in |
Channel Depth | 0.29 in |
For V-Belt Size | 5L, B |
Details
Item | Belt Guide |
For Belt Section | Type B / Type 5L |
Frame Material | Galvanized Steel |
For Belt Type | V |
Maximum Operating Temperature | 175 Degrees F |
Guide Material | UHMWPE |
Color | Black |
Frame Type | Non-Flanged Frame |
Description
Belt Guide, Channel Depth 0.29 in, Color Black, For Belt Type V, For V-Belt Size 5L, B, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.83 in, Overall Length 4 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (2AK46 X 1)
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5LK800)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/8-XC)
- BUNTING BEARINGS 9/16 X 11/16 X 3/4. Sae30 Oiled Sae841 Bronze Sleeve Brg Pk3 (EP091112)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- BROWNING Tightener Shaft, 1 in Dia x 2-1/8 in L Shaft, 3-3/8 in OAL (1296946)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- Mj May Belt Tighteners & Accessories