Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.28"Chan Depth, 8'L
Mfr # RBG-1/2-8FT
Zoro # G109824061
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Overall Length 8 ft
- Channel Depth 0.28 in
- For Belt Type Round
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mj May
- MFR # RBG-1/2-8FT
- Zoro # G109824061
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 8 ft |
Channel Depth | 0.28 in |
For Belt Diameter | 1/2 in |
Overall Width | 1.25 in |
Overall Height | 0.75 in |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
For Belt Type | Round |
Color | Black |
Frame Type | No Frame |
Maximum Operating Temperature | 175 Degrees F |
Description
Belt Guide, Channel Depth 0.28 in, Color Black, For Belt Diameter 1/2 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.75 in, Overall Length 8 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 46" (BX46)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THW8)
- FESTO Compact Cylinder ADVUL-40-25-P-A (ADVUL-40-25-P-A)
- GAST Gast Standard 4Am-Arv-120 Air Motor (4AM-ARV-120)
- DAYTON Tension Checker (816Y13)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- GATES Preventive Maintenance Tools, 66 LB TENSION TESTER (66 LB TENSION TESTER)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- Mj May Belt Tighteners & Accessories