Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.28"Chan Depth, 6'L
Mfr # RBG-1/2-6FT
Zoro # G109824115
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- Color Black
- Overall Length 6 ft
- Channel Depth 0.28 in
- Maximum Operating Temperature 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-1/2-6FT
- Zoro # G109824115
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
Overall Length | 6 ft |
Channel Depth | 0.28 in |
For Belt Diameter | 1/2 in |
Overall Height | 0.75 in |
Overall Width | 1.25 in |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
Color | Black |
Maximum Operating Temperature | 175 Degrees F |
For Belt Type | Round |
Frame Type | No Frame |
Description
Belt Guide, Channel Depth 0.28 in, Color Black, For Belt Diameter 1/2 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.75 in, Overall Length 6 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MCF Series, Metric Cam Follower, #MCFR47X (MCFR47X)
- FOSTER Plug, 1/4"MPT, Steel 4 Series (40-4)
- SLOAN Regal R10 Cp Cover Regal (0317004PK)
- THOMSON Plain Bushing Bearing, Open, ID 0.750 In (FNYBU12LOPN)
- M-D L-SHAPED BOTTOM WHT 36"" (43816)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- BOSTON GEAR Input Oil Seal (55478)
- POWERDRIVE Tightener Shaft, 1-1/2 In L, Dia 1/2 In (N1)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- BANDO Belt Tensioning Kit (BUI 4006)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- Mj May Belt Tighteners & Accessories