Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.28"Chan Depth, 4'L
Mfr # RBG-1/2-4FT
Zoro # G409824075
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 175 Degrees F
- For Belt Diameter 1/2 in
- For Belt Type Round
- Color Black
- Guide Material UHMWPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-1/2-4FT
- Zoro # G409824075
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For Belt Diameter | 1/2 in |
Overall Width | 1.25 in |
Overall Height | 0.75 in |
Overall Length | 4 ft |
Channel Depth | 0.28 in |
Details
Item | Belt Guide |
Maximum Operating Temperature | 175 Degrees F |
For Belt Type | Round |
Color | Black |
Guide Material | UHMWPE |
Frame Type | No Frame |
Description
Belt Guide, Channel Depth 0.28 in, Color Black, For Belt Diameter 1/2 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.75 in, Overall Length 4 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 1.375In Bore Dia (R22 2RS PRX)
- FESTO Push-In L-Fitting QSL-1/8-10 (QSL-1/8-10)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (RSG200-10-G)
- ZORO SELECT FHP Sheave, BK57 x 1-1/8 (BK57118)
- FENNER DRIVES T-Max Rotary Tensioner (RT1001)
- BROWNING Double Adjusting Drive Tightener, Steel (1296771)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., EA1 (PC-2055-1)
- M-D L-SHAPED BOTTOM WHT 36"" (43816)
- RIDGID CARRIAGE, 311A (19106)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- KD Pullr Gear2&3Jaw2Tonrev (3561)
- Mj May Power Transmission Belts