Shop All Belt Tighteners & Accessories
Mj May
Belt Guide, 0.28"Chan Depth, 1'L
Mfr # RBG-1/2-1FT
Zoro # G009824109
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guide Material UHMWPE
- For Belt Diameter 1/2 in
- Color Black
- For Belt Type Round
- Overall Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mj May
- MFR # RBG-1/2-1FT
- Zoro # G009824109
- Country of Origin United States
- Category Belt Tighteners & Accessories
Dimensions
For Belt Diameter | 1/2 in |
Overall Length | 1 ft |
Channel Depth | 0.28 in |
Overall Height | 0.75 in |
Overall Width | 1.25 in |
Details
Item | Belt Guide |
Guide Material | UHMWPE |
Color | Black |
For Belt Type | Round |
Maximum Operating Temperature | 175 Degrees F |
Frame Type | No Frame |
Description
Belt Guide, Channel Depth 0.28 in, Color Black, For Belt Diameter 1/2 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.75 in, Overall Length 1 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-012 Two-Piece Clamping Collar (2C-012)
- BAILEY Mobile Oil Cooler With DC Fan: 12 VDC, 66 GPM Max, 1 NPT Ports (258500)
- SMC Valve, 7000 Size, 2 Pstn, 110VAC, Subplate (SY7120-3D-02T)
- LOC-LINE Mixed Extended Kit, 1/4In (40473)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- POWERDRIVE V-Belt Wall Rack, 36In L w/Six 6In Hooks (2X907PD)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- POWERDRIVE Single Adjusting Tightener (SATQ)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- PROTOCHEM LABORATORIES Non-Chlorinated Belt Dressing, 12oz., PK12 (PC-2055)
- M-D L-Shaped Bottom Brn 3' (82578)
- Mj May Power Transmission Belts